Patch Cord Fiber Optic SM LC/SC

Item #: 0143769

Cat #: 810-L47-003

UPC: 884815761260

$ 16.82 EA
Company wide:
8 in stock
Documents & Guides
Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Singlemode, 9/125 um, Connectors: LC/SC, Length: 3.281 ft.

Overview

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Singlemode, 9/125 um, Connectors: LC/SC, Length: 3.281 ft.

Quiktron imports a full line of quality single-mode and multimode fiber jumpers. We stock many popular sizes, connectors and lengths. Our cables meet or exceed industry standards and have a Lifetime warranty. Our large stock of import cables are available for same day shipping.

Also known as: 884815761260, 810-L47-003, QUI810L47003

Specifications

Length: 1 m
Material: Fiber
Jacket: Riser
Length: 1 m
Jacket: Riser
Material: Fiber