6 AWG THHN/THWN-2 Stranded Copper, Orange with White Stripe, 5000'

Item #: 0143733

Cat #: 6THHNCSTRORAWHI5K

UPC:

Company wide:
0 in stock
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange with White stripee, 5000 ft. Reel.

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange with White stripee, 5000 ft. Reel.
Also known as: 6THHNCSTRORAWHI5K

Specifications

Color: Orange/White
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Stranding: Stranded
Color: Orange/White
Material: Copper
Volts AC: 600
Gauge: 6 AWG
Jacket: PVC
Length: 5000 ft
Conductors: 1
Stranding: Stranded