8" VELCRO® Cable Wrap

Item #: 0143695

Cat #: ECW8B

UPC: 783510109837

$ 45.16 EA
Company wide:
0 in stock
VELCRO® Cable Wrap, Length: 8"

Overview

VELCRO® Cable Wrap, Length: 8"

The VELCRO® Cable Rack securely holds cable to a cable manager and unfastens easily for cable maintenance. VELCRO® is 0.5-inch (12.7-mm) wide. It's available in 8- and 12-inch (203- and 305-mm) lengths in both screw fastener and wrap styles. The M5 self-tapping screw is used on ProLine frames. Please note VELCRO is a trademark of Velcro Industries B.V.

Also known as: 783510109837, ECW8B, HOFECW8B

Features & Benefits

  • The VELCRO® Cable Rack securely holds cable to a cable manager and unfastens easily for cable maintenance
  • VELCRO® is 0.5-inch (12.7-mm) wide. It's available in 8- and 12-inch (203- and 305-mm) lengths in both screw fastener and wrap styles
  • The M5 self-tapping screw is used on ProLine frames
  • VELCRO is a trademark of Velcro Industries B.V.

Specifications

Color: Black
Weight: 0.040 lb
Material: Velcro®
Color: Black
Material: Velcro®
Weight: 0.040 lb