12" VELCRO® Cable Wrap, Yellow

Item #: 0143693

Cat #: ECW12Y

UPC: 783510109929

$ 64.36 EA
Company wide:
0 in stock
VELCRO® Cable Wrap, Length: 12", Color: Yellow

Overview

VELCRO® Cable Wrap, Length: 12", Color: Yellow

The VELCRO® Cable Rack securely holds cable to a cable manager and unfastens easily for cable maintenance. VELCRO® is 0.5-inch (12.7-mm) wide. It's available in 8- and 12-inch (203- and 305-mm) lengths in both screw fastener and wrap styles. The M5 self-tapping screw is used on ProLine frames. Please note VELCRO is a trademark of Velcro Industries B.V.

Also known as: 783510109929, ECW12Y, HOFECW12Y

Features & Benefits

  • The VELCRO® Cable Rack securely holds cable to a cable manager and unfastens easily for cable maintenance
  • VELCRO® is 0.5-inch (12.7-mm) wide. It's available in 8- and 12-inch (203- and 305-mm) lengths in both screw fastener and wrap styles
  • The M5 self-tapping screw is used on ProLine frames
  • VELCRO is a trademark of Velcro Industries B.V.

Specifications

Color: Black
Weight: 0.100 lb
Material: Velcro®
Color: Black
Material: Velcro®
Weight: 0.100 lb