Miniature Circuit Breaker - 2 Pole

Item #: 0143627

Cat #: SU202M-K0.75

UPC: 016779932619

$ 127.45 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 0.75 Amp

Overview

Miniature Circuit Breaker, 2 Pole, 0.75 Amp
Also known as: 016779932619, SU202M-K0.75, ABBSU202MK0.75

Specifications

Poles: 2
Amps: 0.750
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating DC: 10 kA
Amps: 0.750
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA