6 AWG THHN/THWN-2 Stranded Copper, Brown with White Stripe, 5000'

Item #: 0143609

Cat #: 6THHNCSTRBROWHI5K

UPC:

Company wide:
0 in stock
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown with White stripee, 5000 ft. Reel.

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown with White stripee, 5000 ft. Reel.
Also known as: 6THHNCSTRBROWHI5K

Specifications

Jacket: PVC
Material: Copper
Length: 5000 ft
Color: Brown/White
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Stranding: Stranded
Jacket: PVC
Length: 5000 ft
Volts AC: 600
Gauge: 6 AWG
Material: Copper
Color: Brown/White
Conductors: 1
Stranding: Stranded