Sustainable

High Power Par38 LED

Item #: 0143605
Cat #: LED-8055E42
UPC: 844006081164
Call for price
Company wide:
0 in stock
Documents & Guides
LED Lamp, 30W, 120-277V, Bulb: PAR38, Optimized for Low Bay HID fixture with PC or Glass Globe, Base: E26 Medium Base, Lumens: 2841, CRI: 88, Color Temperature: 4200k, Beam Angle: 120°, Average Life: 50,000 Hrs. Replace MH and HPS lamps up to 100w. LDL Listed. UL classified for damp environments. NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### OBSOLETE - NO LONGER MADE - The closest replacement is LED-8054E40-G2. Not rated for enclosed fixture...

Overview

LED Lamp, 30W, 120-277V, Bulb: PAR38, Optimized for Low Bay HID fixture with PC or Glass Globe, Base: E26 Medium Base, Lumens: 2841, CRI: 88, Color Temperature: 4200k, Beam Angle: 120°, Average Life: 50,000 Hrs. Replace MH and HPS lamps up to 100w. LDL Listed. UL classified for damp environments. NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### OBSOLETE - NO LONGER MADE - The closest replacement is LED-8054E40-G2. Not rated for enclosed fixture...
Also known as: 844006081164, LED-8055E42, LGDLED8055E42

Specifications

Color Temperature: 4200 (Cool White)
Base: Medium Screw (E26)
Wattage: 30
Material: Plastic
Color Rendering Index (CRI): 83
Lumens: 2194
Volts AC Range: 208, 240, 120
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 120°
Type: Ballast Bypass (Type B)
Color Temperature: 4200 (Cool White)
Wattage: 30
Color Rendering Index (CRI): 83
Volts AC Range: 208, 240, 120
Light Technology: LED
Type: Ballast Bypass (Type B)
Base: Medium Screw (E26)
Material: Plastic
Lumens: 2194
Shape: PAR38 (Sealed Beam)
Angle: 120°

Customer Reviews

No reviews for this product
(0)