Charger, Dual Port with Battery Pack

Item #: 0143563

Cat #: DCB102BP

UPC: 885911362405

Company wide:
0 in stock
Documents & Guides
Charger, Dual Port with Battery Pack, Charge Time: 90 Minutes, Includes: (1) DCB102 12V - 20V MAX Jobsite Charging Station And (1) 20V MAX Premium XR Lithium Ion Battery

Overview

Charger, Dual Port with Battery Pack, Charge Time: 90 Minutes, Includes: (1) DCB102 12V - 20V MAX Jobsite Charging Station And (1) 20V MAX Premium XR Lithium Ion Battery

The DCB102BP 20 Volt battery pack and 12/20 Volt charger combo pack is a value that will also keep you productive at home or on the jobsite. The DCB102 charger can charge two 12 Volt max or 20 Volt max battery pack at the same time. This charger also has two USB ports that can charge cell phones, ipms and tablets. Not only do you get the dual port charger but this combo also includes a DCB204 20 Volt max premium XR battery pack.

Also known as: 885911362405, DCB102BP, DEWDCB102BP

Specifications

Type: 2 Port, Charger, Lithium Ion, NiCd Lithium Battery, NiMh Lithium Battery
Volts DC: 18, 20, 12
Type: 2 Port, Charger, Lithium Ion, NiCd Lithium Battery, NiMh Lithium Battery
Volts DC: 18, 20, 12