nVent CADDY Cat HP J-Hook Tree, Ceiling Mount, Single Sided, 4" dia, 2 Tier

Item #: 0143523

Cat #: CAT64HPSCM2

UPC: 782856799320

$ 49.88 EA
Company wide:
0 in stock
Documents & Guides
4IN J-HOOK TREE SINGLE SIDE CEILING/DECK 2 TIER

Overview

4IN J-HOOK TREE SINGLE SIDE CEILING/DECK 2 TIER

Ideal solution for segregating multiple runs of cable following the same path. They are ready to use right out of the box with a broad range of sizes, configurations, and attachment methods.

Also known as: 782856799320, CAT64HPSCM2, CDYCAT64HPSCM2

Features & Benefits

  • Ideal for attaching to concrete, steel or wood surfaces
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Ready to use out of the box, saving installation time and labor
  • Requires no screws, rivets or special tools for assembly
  • Single- or double-sided tree configurations provide multiple J-Hooks with one structural attachment
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Complies with EN 50174-2

Specifications

Material: Steel
Finish: Pre-Galvanized
Width: 138 in
Material: Steel
Width: 138 in
Finish: Pre-Galvanized