350 Amps, 32 VDC, Automotive Fuses

Item #: 0143517

Cat #: CNL350

UPC: 079458008883

$ 167.09 EA
Company wide:
0 in stock
Documents & Guides
350 Amps, 32 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Overview

350 Amps, 32 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Features & Benefits: Window shows fuse status; 2,500 A interrupting rating; Compact size saves space; RoHS compliant and lead free. Lift trucks, scissor lifts, pallet movers, and other low voltage battery operated equipment used to move hazardous materials.

Also known as: 079458008883, CNL350, LFUCNL350

Specifications

Amps: 350
Speed: Fast Acting
Volts DC: 32
Type: Fuse, Limiter
Amps: 350
Volts DC: 32
Speed: Fast Acting
Type: Fuse, Limiter