DIODE D1-0920 20W DRIVER DIM

Item #: 0143477

Cat #: D10920

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
DIODE D1-0920 20W DRIVER DIM

Overview

DIODE D1-0920 20W DRIVER DIM
Also known as: D10920, DIOD10920

Specifications

Height: 12 in
Width: 12 in
Material: Polymer
Height: 12 in
Material: Polymer
Width: 12 in