
3/4 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V
Item #: 0143435
Cat #: KTK-3/4
UPC: 051712420075
$ 48.85 EA
Company wide:
0
in stock
Documents & Guides
3/4 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V, LIMITRON
Overview
3/4 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V, LIMITRON
Also known as: 051712420075, KTK-3/4, BUSKTK34
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Amps: | 0.750 |
| Length: | 1 1/2 in |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Material: | Melamine |
| Class: | Midget |
| Interrupt Rating AC: | 100 kA |
| Diameter: | 13/32 in |
| Amps: | 0.750 |
| Volts AC: | 600 |
| Material: | Melamine |
| Interrupt Rating AC: | 100 kA |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Mounting: | Cartridge |
| Class: | Midget |