Sconce Box, Diameter: 4", Non-Metallic

Item #: 0143425

Cat #: FSC405R

UPC: 018997040947

$ 7.07 EA
Company wide:
33 in stock
Documents & Guides
4" Sconce Box, Low Profile, Non-Metallic, Cubic Inches: 5.0", Includes NM cable connector and mounting wings for 1/2" & 5/8" drywall.

Overview

4" Sconce Box, Low Profile, Non-Metallic, Cubic Inches: 5.0", Includes NM cable connector and mounting wings for 1/2" & 5/8" drywall.

Arlington’s Low Profile Sconce Box offers the time-saving solution to retrofit installations that have shallow wall cavities - or obstructions running behind the wallboard. This 4” diameter non-metallic box installs in an existing 1/2" or 5/8" wall with a 4" hole saw.

Also known as: 018997040947, FSC405R, ARLFSC405R, pancake cut in

Specifications

Color: Black
Material: Plastic
Diameter: 4 in
Cubic Inches: 5 in³
Color: Black
Diameter: 4 in
Material: Plastic
Cubic Inches: 5 in³