Deep Strut - No Holes, Steel, Pre-Galvanized, 1-5/8" x 3-1/4" x 20'

Item #: 0143421

Cat #: P5000 20PGPSQ

UPC: 702316514577

Company wide:
0 in stock
Documents & Guides
Deep Strut - No Holes, Height: 3-1/4", Width: 1-5/8", Material: Steel, Finish: -Pre-Galvanized, Gauge: 12, Length: 20 feet. Color: Silver.

Overview

Deep Strut - No Holes, Height: 3-1/4", Width: 1-5/8", Material: Steel, Finish: -Pre-Galvanized, Gauge: 12, Length: 20 feet. Color: Silver.

Channel - No Holes, Steel, Pre-Galvanized, 1-5/8" x 3-1/4" x 20'

Also known as: 702316514577, P5000 20PGPSQ, PSTP500020PGPSQ

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Material: Steel
Height: 3 1/4 in