PL CAST Brass 3WAY SKT 1/4 CAP

Item #: 0143406

Cat #: 80-1050

UPC: 045923810503

Company wide:
0 in stock
Documents & Guides
3 Way (2 Circuit) Turn Knob Socket w/Matching Finish Removable Knob

Overview

3 Way (2 Circuit) Turn Knob Socket w/Matching Finish Removable Knob
Also known as: 045923810503, 80-1050, SAT801050

Specifications

Volts AC: 250
Material: Brass
Wattage: 250
Dimmable: No
Volts AC: 250
Wattage: 250
Material: Brass
Dimmable: No