0100H0500D TS PLINTH SIDE TRIM RAL7022T

Item #: 0143403

Cat #: 8601050

UPC: 639889340657

$ 10.35 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Base/plinth trim panels, side, 100 mm, for base/plinth components front and rear, material: Sheet steel, surface: Spray-finished, color: RAL 7022, supply includes: 2 base/plinth trim panels, Assembly parts, description: For mounting between the base/plinth components. At 200 mm height, two 100 mm base/plinth trims may be used. Base/plinth trims may be installed rotated through 90 deg in order to stabilise bayed base/plinth components. Packaging Unit: 2 pc(s).

Overview

Base/plinth trim panels, side, 100 mm, for base/plinth components front and rear, material: Sheet steel, surface: Spray-finished, color: RAL 7022, supply includes: 2 base/plinth trim panels, Assembly parts, description: For mounting between the base/plinth components. At 200 mm height, two 100 mm base/plinth trims may be used. Base/plinth trims may be installed rotated through 90 deg in order to stabilise bayed base/plinth components. Packaging Unit: 2 pc(s).
Also known as: 639889340657, 8601050, RIT8601050

Specifications

Material: Sheet Steel
Material: Sheet Steel