Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Violet, 65 feet

Item #: 0143380

Cat #: SL20111

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
PULS SL20.111 120V 24-48VDC

Overview

PULS SL20.111 120V 24-48VDC
Also known as: SL20111, PULSL20.112

Specifications

No Specifications Available