Flex Connector, Straight, Male, 2", Stainless Steel

Item #: 0143378

Cat #: S62000FCS0

UPC: 847656006136

$ 228.43 EA
Company wide:
13 in stock
Documents & Guides
2 inch, Flexible Connector, Liquidtight, Straight, Stainless Steel.

Overview

2 inch, Flexible Connector, Liquidtight, Straight, Stainless Steel.
Also known as: 847656006136, S62000FCS0, CLBS62000FCS0

Specifications

Material: Stainless Steel
Diameter: 2 in
Material: Stainless Steel
Diameter: 2 in