8V Max Battery Charger

Item #: 0143340

Cat #: DCB095

UPC: 885911310307

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEWALT 8V CHARGER FOR GYRO

Overview

DEWALT 8V CHARGER FOR GYRO

DEWALT 8 V MAX* battery charger. Charges all DEWALT® 8 V MAX* Li-ion batteries. Charges the battery in 1 hour or less thus minimizing downtime.

Also known as: 885911310307, DCB095, DEWDCB095

Specifications

Type: Battery Charger
Volts AC: 8
Type: Battery Charger
Volts AC: 8