Backpack and Serrated Duct Knife

Item #: 0143331

Cat #: M2O39431KIT

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Tradesman Pro Organizer Camo Backpack (55421BP14CAMO) & Serrated Duct Knife (DK06)

Overview

Tradesman Pro Organizer Camo Backpack (55421BP14CAMO) & Serrated Duct Knife (DK06)
Also known as: M2O39431KIT, KLEM2O39431KIT

Specifications

Height: 20 in
Width: 7 1/4 in
Type: Tool Bag, Backpack
Length: 14 in
Height: 20 in
Type: Tool Bag, Backpack
Width: 7 1/4 in
Length: 14 in