General Purpose Relay, 11 Blade, 3PDT, 24V AC

Item #: 0143328

Cat #: D5RF3T

UPC: 786685930589

$ 56.24 EA
Company wide:
17 in stock
Documents & Guides
General Purpose Relay, 24V AC Coil, 3PDT, Contact Rating: 16 Amp. Terminal Style: 11 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 24V AC Coil, 3PDT, Contact Rating: 16 Amp. Terminal Style: 11 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Ice Cube Relay, 3Pdt, 10A, 24Vac Coil Ice Cube Relay, 3Pdt, 10A, 24Vac Coil

Also known as: 786685930589, D5RF3T, CUTD5RF3T, Ice Cube Relay

Specifications

Type: General Purpose Relay, 3PDT
Poles: 3
Volts AC Control: 24
Mounting: Socket
Amps: 16
Type: General Purpose Relay, 3PDT
Volts AC Control: 24
Amps: 16
Poles: 3
Mounting: Socket