General Purpose Relay, 8 Blade, DPDT, 120V AC

Item #: 0143327

Cat #: D2RF2A

UPC: 786685929927

$ 33.13 EA
Company wide:
115 in stock
Documents & Guides
General Purpose Relay, 120V AC Coil, DPDT, Contact Rating: 10 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator

Overview

General Purpose Relay, 120V AC Coil, DPDT, Contact Rating: 10 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator

Relays are electrically operated switches that allow one electrical circuit to control one or more other circuits by opening and closing its contacts in response to energising or de-energising its coil. Relays are widely used to switch starting coils, heating elements, pilot lights and audible alarms. In addition to dishwashers, fridges, heating and air conditioning systems, relays control the operation of machine tools, industrial assembly lines and commercial equipment. Protective relays can prevent equipment damage by detecting electrical abnormalities, including overcurrent, undercurrent, overloads and reverse currents.

Also known as: 786685929927, D2RF2A, CUTD2RF2A

Specifications

Type: General Purpose Relay, DPDT
Volts AC Control: 120
Poles: 2
Amps: 10
Mounting: Socket
Base: 8-Blade
Type: General Purpose Relay, DPDT
Poles: 2
Mounting: Socket
Volts AC Control: 120
Amps: 10
Base: 8-Blade