Patch Cord Fiber Optic MM 125 um 62.5M ST/LC

Item #: 0143323

Cat #: 810-L12-003

UPC: 884815760911

$ 23.54 EA
Company wide:
8 in stock
Documents & Guides
Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: ST/LC, Length: 3.281 ft.

Overview

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: ST/LC, Length: 3.281 ft.

With LC to ST termination, this high quality fiber optic patch cable is specifically designed for fast ethernet, ATM and gigabit ethernet applications. The small LC connectors satisfy the need for higher port density both in the telecom room and the wo rk area, and offer twice the port density of traditional SC and ST fiber connectors. The LC connector with its RJ-style latch clip design is easy to engage and disengage, and gives each connection greater durability in resisting pulls, strains, snags, and impacts during cabling installs and maintenance. The ST connector features a bayonet locking system.The patented injection molding process provides each connection greater durability in resisting pulls, strains and impacts from cabling installs.Eac h cable is 100% optically inspected and tested for insertion loss before you receive it. A pull-proof jacket design surrounds the popular 62.5/125 multimode fiber, immune to electrical interference.

Also known as: 884815760911, 810-L12-003, QUI810L12003

Specifications

Length: 1 m
Material: Fiber
Jacket: Riser
Length: 1 m
Jacket: Riser
Material: Fiber