Slip Meter Riser, 4", 2' Long, TA Fitting, PVC

Item #: 0143313

Cat #: SMR40TA

UPC: 622454683747

$ 109.75 EA
Company wide:
35 in stock
Documents & Guides
Slip Meter Riser, 4 Inch, 2 Foot Long, TA Fitting, Supplied With a Male Adapter, PVC

Overview

Slip Meter Riser, 4 Inch, 2 Foot Long, TA Fitting, Supplied With a Male Adapter, PVC
Also known as: 622454683747, SMR40TA, KRA068374, Meter riser

Specifications

Length: 2 ft
Material: PVC
Diameter: 4 in
Length: 2 ft
Diameter: 4 in
Material: PVC