Adapter Plate, 6 Fibers, Black/Aqua

Item #: 0143311

Cat #: OFP-SCD06LC

UPC: 662875629184

$ 89.52 EA
Company wide:
0 in stock
Documents & Guides
Adapter Plate, (3) Duplex SC Adapters, Capacity: (6) Fibers, Ceramic Sleeve, Color: Black/Aqua.

Overview

Adapter Plate, (3) Duplex SC Adapters, Capacity: (6) Fibers, Ceramic Sleeve, Color: Black/Aqua.

Ortronics fiber adapter panel allows for flexibility and expansion with an industry accepted style. The adapter panel snaps in for installation and can be removed easily for future changes. The adapter panel is silkscreened for easy port identification.

Also known as: 662875629184, OFP-SCD06LC, ORTOFPSCD06LC

Specifications

Color: Aqua, Black
Type: Duplex, Multimode
Standards: California Proposition 65
Number of Ports: 6
Connector Type: SC
Color: Aqua, Black
Standards: California Proposition 65
Connector Type: SC
Type: Duplex, Multimode
Number of Ports: 6