Adapter Plate, 6-SC Duplex, 12 Fibers, Singlemode, Ceramic Sleeve

Item #: 0143310

Cat #: OFP-SCD12AC

UPC: 662875593881

$ 121.85 EA
Company wide:
0 in stock
Documents & Guides
Adapter Plate, 6-SC Duplex, 12 Fibers, Singlemode, Ceramic Sleeve

Overview

Adapter Plate, 6-SC Duplex, 12 Fibers, Singlemode, Ceramic Sleeve

Ortronics fiber adapter panel allows for flexibility and expansion with an industry accepted style. The adapter panel snaps in for installation and can be removed easily for future changes. The adapter panel is silkscreened for easy port identification.

Also known as: 662875593881, OFP-SCD12AC, ORTOFPSCD12AC

Specifications

Color: Blue
Mounting: Rack
Type: Duplex, Multimode
Standards: California Proposition 65
Number of Ports: 12
Connector Type: SC
Color: Blue
Type: Duplex, Multimode
Number of Ports: 12
Mounting: Rack
Standards: California Proposition 65
Connector Type: SC