Adapter Plate, 6 Fibers, Black

Item #: 0143309

Cat #: OFP-SCD06AC

UPC: 662875593836

$ 89.52 EA
Company wide:
0 in stock
Documents & Guides
Adapter Plate, (3) Duplex SC Adapters, Capacity: (6) Fibers, Ceramic Sleeve, Color: Black.

Overview

Adapter Plate, (3) Duplex SC Adapters, Capacity: (6) Fibers, Ceramic Sleeve, Color: Black.

Ortronics fiber adapter panel allows for flexibility and expansion with an industry accepted style. The adapter panel snaps in for installation and can be removed easily for future changes. The adapter panel is silk-screened for easy port identification.

Also known as: 662875593836, OFP-SCD06AC, ORTOFPSCD06AC

Specifications

Color: Blue, Black
Type: Singlemode, Duplex
Standards: California Proposition 65
Number of Ports: 6
Connector Type: SC
Color: Blue, Black
Standards: California Proposition 65
Connector Type: SC
Type: Singlemode, Duplex
Number of Ports: 6