Adapter Plate, 6 Fibers, Black

Item #: 0143308

Cat #: OFP-STS06NB

UPC: 662875594734

Company wide:
0 in stock
Documents & Guides
Adapter Plate, (6) ST MM Adapters, Capacity: (6) Adapters, Phos Bronze Sleeve, Color: Black.

Overview

Adapter Plate, (6) ST MM Adapters, Capacity: (6) Adapters, Phos Bronze Sleeve, Color: Black.

Ortronics fiber adapter panel allows for flexibility and expansion with an industry accepted style. The adapter panel snaps in for installation and can be removed easily for future changes. The adapter panel is silkscreened for easy port identification.

Also known as: 662875594734, OFP-STS06NB, ORTOFPSTS06NB

Specifications

Color: Black
Type: Multimode
Standards: California Proposition 65
Number of Ports: 6
Connector Type: ST
Color: Black
Standards: California Proposition 65
Connector Type: ST
Type: Multimode
Number of Ports: 6