This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
95-Piece Drill and Drive Bit Kit, 135° Split Point Tip, Includes: (8) Thunderbolt Black Oxide Drill Bits, (2) Magnetic Nut Drivers, (16) 1" Hex Bits, (20) 1" Philips Bits, (1) 2" Philips Bit, (2) 1" Pozidrive Bits, (9) 1" SL Slotted Bits, (1) 2" SL Slotted Bit, (14) 1" Square Bits, (1) 2" Square Bit, (18) 1" TORX Bits, (2) 2" TORX Bits, (1) Magnetic Drive Guide, and Case. Check Cut-Sheet For Specific Drill/Drive Bit Sizes
Overview
95-Piece Drill and Drive Bit Kit, 135° Split Point Tip, Includes: (8) Thunderbolt Black Oxide Drill Bits, (2) Magnetic Nut Drivers, (16) 1" Hex Bits, (20) 1" Philips Bits, (1) 2" Philips Bit, (2) 1" Pozidrive Bits, (9) 1" SL Slotted Bits, (1) 2" SL Slotted Bit, (14) 1" Square Bits, (1) 2" Square Bit, (18) 1" TORX Bits, (2) 2" TORX Bits, (1) Magnetic Drive Guide, and Case. Check Cut-Sheet For Specific Drill/Drive Bit Sizes
The Milwaukee 95-piece drill and drive set helps provide solutions for multiple drilling and fastening applications. The drill bits are Suitable for use with drilling metal, wood and plastic. The driving bits are intended for use in quick change projects.
Also known as: 045242345441, 48-89-1561, MIL48891561
Features & Benefits
- Premium grade S2 tool steel - durable composition equals longer bit life
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
- Extreme durability: thicker web provides greater strength and longer life
- Fast, accurate drilling: 135-degree split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Driving bits are crafted from high-grade S2 tool steel that helps provide excellent wear resistance for long life and drilling bits are made from black oxide for extended life
- Includes a durable storage case
Specifications
| Type: | Drive Bit Set |
| Type: | Drive Bit Set |