Slip Meter Riser, 3" Diameter, 2' Length, PVC

Item #: 0143299

Cat #: SMR30TA

UPC: 622454683730

$ 69.22 EA
Company wide:
199 in stock
Documents & Guides
Slip Meter Riser With 3 Inch TA Adapter, 2 Foot Length, PVC

Overview

Slip Meter Riser With 3 Inch TA Adapter, 2 Foot Length, PVC

Kraloy Duct Fittings are designed for concrete encased and direct burial applications for power utilities, street lighting and communication distribution systems. Specially formulated from a high impact PVC, Kraloy Duct Fittings have superior load bearing for use in duct banks.

Also known as: 622454683730, SMR30TA, KRA068373, SLIP FITTER

Specifications

Diameter: 3 in
Length: 2 ft
Material: PVC
Diameter: 3 in
Material: PVC
Length: 2 ft