Slip Meter Riser, 2" Diameter, 2' Length, PVC

Item #: 0143296
Cat #: 068063
UPC: 622454844810
$ 31.72 EA
Company wide:
130 in stock
Documents & Guides
Slip Meter Riser With 2 Inch TA Adapter, 2 Foot Length, PVC

Overview

Slip Meter Riser With 2 Inch TA Adapter, 2 Foot Length, PVC
The Slip Meter Risers are fitted with a terminal adapter for easy installation at the service entrance location, and provide a low-cost method to comply with NEC 300.5(J), which requires protection for buried cables in areas subject to ground movement due to frost or trench settling.
Also known as: 622454844810, 068063, KRA068063

Specifications

Length: 2 ft
Material: PVC
Diameter: 2 in
Length: 2 ft
Diameter: 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)