4' TRAC SILVER

Item #: 0143287

Cat #: R4SL

UPC: 661209251817

Company wide:
0 in stock

Overview

4' Trac
Also known as: 661209251817, R4SL, JUNR4SL

Specifications

Material: Polycarbonate, Aluminum
Type: Track
Volts AC: 120
Length: 4 ft, 48 in
Amps: 20
Color: Silver
Material: Polycarbonate, Aluminum
Volts AC: 120
Amps: 20
Type: Track
Length: 4 ft, 48 in
Color: Silver