OKB595E6-208V Radiant Heater, 208V

Item #: 0143240

Cat #: OKB595E6-208V

UPC: 093319116807

$ 2587.52 EA
Company wide:
0 in stock
Documents & Guides
60 Degree Radiant Heater, 208V, 5000 Watts

Overview

60 Degree Radiant Heater, 208V, 5000 Watts

The OKB is commonly used for indoor spot heating applications where a great amount of heat is not required and where the mounting height is relatively low. The major benefit of infrared heating is its ability to transfer heat to a person or object without heating the surrounding air. Example installations include churches, garages, and indoor pools. For Lower Ceiling Heights. Heats Objects Not the Surrounding Air. Radiant Heat. Incoloy® Element. Extruded Aluminum Housing. 60˚ Spread. Rated For Indoor Or Outdoor Use. Multiple Mounting Options Available.

Also known as: 093319116807, OKB595E6-208V, KNGOKB595E6208V

Specifications

Wattage: 5000
Volts AC: 208
Wattage: 5000
Volts AC: 208