Compression Lug, 2-Hole, Telecommunications Type, 600 MCM

Item #: 0143222

Cat #: BBLU060D2TC38

UPC: 785037216142

$ 52.28 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, 2-Hole, Telecommunications Type, 600 MCM, 3/8 Inch Stud, Copper, BBLU Lugs Are Suitable For Voltages Up To 35kV.

Overview

Compression Lug, 2-Hole, Telecommunications Type, 600 MCM, 3/8 Inch Stud, Copper, BBLU Lugs Are Suitable For Voltages Up To 35kV.
Also known as: 785037216142, BBLU060D2TC38, PENBBLU060D2TC38

Specifications

Material: Copper
Stud Size: 3/8 in
Allowable Gauge Range: 600
Material: Copper
Allowable Gauge Range: 600
Stud Size: 3/8 in