
Compact Fluorescent Lamp, 4-Pin, Dulux D, 18W, 3500K
Item #: 0143107
Cat #: CF18DDE835ECO
UPC:
Company wide:
0
in stock
Documents & Guides
Compact Fluorescent Lamp, 18 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-2), Lumens: 1150, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 50 *Sylvania Part # 20672*
Overview
Compact Fluorescent Lamp, 18 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-2), Lumens: 1150, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 50 *Sylvania Part # 20672*
Sylvania SYLCF18DD/E/835 DULUX® D ECOLOGIC® lamps are long-life, energy saving alternatives for incandescent lamps. When paired with Sylvania ECOLOGIC® linear fluorescent lamps, all the fluorescent lamps in an installation will be TCLP compliant.
Also known as: CF18DDE835ECO, LDVCF18DDE835ECO
Specifications
| Wattage: | 18 |
| Color Rendering Index (CRI): | 82 |
| Shape: | 2D (Double D) |
| Lumens: | 1150 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (G24q-2) |
| Wattage: | 18 |
| Shape: | 2D (Double D) |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 4-Pin (G24q-2) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 1150 |
| Light Technology: | Fluorescent |