Generator Accessories

Item #: 0143074

Cat #: 5985CH

UPC: 786685763392

Company wide:
0 in stock
Documents & Guides
Generator Accessories, Generator maintenance kit, 4.6L engine, 80 kW

Overview

Generator Accessories, Generator maintenance kit, 4.6L engine, 80 kW
Also known as: 786685763392, 5985CH, CUT5985CH

Specifications

Wattage: 80 kW
Wattage: 80 kW