500 to 1000 MCM Cold Shrink Splice Kit

Item #: 0142858

Cat #: 5458A

UPC: 054007429081

$ 1417.14 EA
Company wide:
0 in stock
Splice Kit, Cold Shrink, 25/28 kV, Works with Various Types of Shielded Cables, Conductor Range: 500 MCM - 1000 MCM. Cable Insulation Range Size: 1.24" - 2.07". Connector Requirements: Minimum O.D.: 1.05", Maximum O.D.: 2.07", Maximum Length: AL/CU 7.50", Copper 8.25".

Overview

Splice Kit, Cold Shrink, 25/28 kV, Works with Various Types of Shielded Cables, Conductor Range: 500 MCM - 1000 MCM. Cable Insulation Range Size: 1.24" - 2.07". Connector Requirements: Minimum O.D.: 1.05", Maximum O.D.: 2.07", Maximum Length: AL/CU 7.50", Copper 8.25".

3M™ 5458A Series Cold Shrink QS-III Splice Kit is an inline splice designed to join 25/28 kV jacketed concentric neutral (JCN) or concentric neutral (CN) power cables. The cold shrink design fits type MV-90 or type MV-105 cables with copper or aluminum conductors while ensuring a quick installation and excellent cable size transitions.

Also known as: 054007429081, 5458A, MMM5458A

Specifications

Type: Splice Kit
Type: Splice Kit