35W T5 Fluorescent Lamp, 35K

Item #: 0142852
Cat #: S8135
UPC: 045923081354
$ 13.24 EA
Company wide:
0 in stock
35 Watt; T5; Fluorescent; 3500K Neutral White; 85 CRI; Miniature Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***

Overview

35 Watt; T5; Fluorescent; 3500K Neutral White; 85 CRI; Miniature Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923081354, S8135, SATS8135

Specifications

Wattage: 35
Lumens: 3650
Shape: T5 (Tubular)
Color Rendering Index (CRI): 85
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Dimmable: No
Base: Miniature Bi-Pin (G5)
Wattage: 35
Shape: T5 (Tubular)
Color Temperature: 3500 (Neutral White)
Dimmable: No
Lumens: 3650
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)