General Purpose Relay, 8 Blade, DPDT, 120V AC, Uses 11 Blade Socket

Item #: 0142842

Cat #: D5RF2A

UPC: 786685930381

$ 44.23 EA
Company wide:
29 in stock
General Purpose Relay, 120V AC Coil, DPDT, Contact Rating: 16 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Uses 11 Blade Socket

Overview

General Purpose Relay, 120V AC Coil, DPDT, Contact Rating: 16 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Uses 11 Blade Socket

The D series ice cube general purpose relays provide excellent functionality and are ideal for any application from controlling smaller loads, to those requiring high current-carrying capacity. A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.

Also known as: 786685930381, D5RF2A, CUTD5RF2A, ice cube relay

Specifications

Type: General Purpose Relay, DPDT
Volts AC Control: 120
Poles: 2
Mounting: Socket
Amps: 16
Base: 8-Blade
Type: General Purpose Relay, DPDT
Poles: 2
Amps: 16
Volts AC Control: 120
Mounting: Socket
Base: 8-Blade