
Ground Clamp, 1/2 - 1", 4 - 8 AWG, Zinc
Item #: 0142837
Cat #: BGC1-50
UPC: 783669010060
Company wide:
0
in stock
Permaground Bronze Ground Clamp, Conductor Range 4-8, Pipe Sizes 1/2 to 1in, Conduit Hub Size 1/2
Overview
Permaground Bronze Ground Clamp, Conductor Range 4-8, Pipe Sizes 1/2 to 1in, Conduit Hub Size 1/2
The nVent ERICO Pipe to Rigid Conduit Ground Clamp is constructed from durable bronze material and engineered to provide a secure and reliable electrical grounding connection between a metallic water pipe and rigid conduit systems.
Also known as: 783669010060, BGC1-50, CADBGC150
Features & Benefits
- For copper conductor only
- Manufactured from cast bronze
Specifications
| Diameter: | 1/2 in, 1 in |
| Material: | Zinc |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4 - 2 |
| Diameter: | 1/2 in, 1 in |
| Standards: | California Proposition 65 |
| Material: | Zinc |
| Allowable Gauge Range: | 4 - 2 |