ALED150 TYPE IV 8" ARM COOL LED BILEVEL BRONZE

Item #: 0142831

Cat #: ALED4T150/BL

UPC: 019813933207

Company wide:
0 in stock
Documents & Guides
ALED150 TYPE IV 8" ARM COOL LED BILEVEL BRONZE

Overview

ALED150 TYPE IV 8" ARM COOL LED BILEVEL BRONZE

66% energy cost savings vs. HID 100,000-hour LED lifespan. Type IV distribution. 5-year warranty.

Also known as: 019813933207, ALED4T150/BL, RABALED4T150BL

Specifications

Wattage: 150
Color: Bronze
Light Technology: LED
Wattage: 150
Light Technology: LED
Color: Bronze