ETN FAZ-B35/3-NA UL 489 Industrial

Item #: 0142712

Cat #: FAZ-B35/3-NA

UPC:

$ 200.09 EA
Company wide:
0 in stock
Documents & Guides
CUT FAZ-B35/3-NA

Overview

CUT FAZ-B35/3-NA
Also known as: FAZ-B35/3-NA, CUTFAZB353NA

Specifications

Poles: 3
Amps: 35
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve B
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-NA
Amps: 35
Volts AC: 277, 480Y
Type: Trip Curve B
Interrupt Rating AC: 10 kA