ETN 10250T997LRD24-3X 30.5 mm, Heav

Item #: 0142684

Cat #: 10250T997LRD24-3X

UPC: 782114715802

$ 524.25 EA
Company wide:
0 in stock
Documents & Guides
C-H 10250T997LRD24-3X 3P ILL MT PUSH/MOM PULL RED- FV 24V LED - XOO XXO

Overview

C-H 10250T997LRD24-3X 3P ILL MT PUSH/MOM PULL RED- FV 24V LED - XOO XXO
Also known as: 782114715802, 10250T997LRD24-3X, CUT10250T997LRD243

Specifications

Size: 40 mm
Material: Plastic
Type: 2NC
Size: 40 mm
Type: 2NC
Material: Plastic