2.8W B11 LED Lamp, 30K

Item #: 0142682

Cat #: S8950

UPC: 045923089503

Company wide:
0 in stock
Documents & Guides
2.8 Watt; B11 LED; 3000K; Candelabra Base; 120 Volt

Overview

2.8 Watt; B11 LED; 3000K; Candelabra Base; 120 Volt
Also known as: 045923089503, S8950, SATS8950

Specifications

Lumens: 160
Color Temperature: 3000 (Warm White)
Shape: B11 (Blunt Tip)
Volts AC: 120
Material: Plastic, Metal
Color Rendering Index (CRI): 80
Wattage: 2.800
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Lumens: 160
Shape: B11 (Blunt Tip)
Material: Plastic, Metal
Wattage: 2.800
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Candelabra Screw (E12)