LED Lamp, MR16, 7W, 12V, NFL

Item #: 0142667

Cat #: LED712VMR1630K

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
TCP LED7 12V MR16 30K NFL 20D

Overview

TCP LED7 12V MR16 30K NFL 20D
Also known as: LED712VMR1630K, TCPLED712VMR1630K

Specifications

No Specifications Available