Adjustable Gimbal Flat Trim, 5", White

Item #: 0142638

Cat #: 209N WH

UPC: 661209319067

Company wide:
0 in stock
Documents & Guides
Adjustable Gimbal Flat Trim, Diameter: 5 inch, Color: White, Adjustment: 30 Degree

Overview

Adjustable Gimbal Flat Trim, Diameter: 5 inch, Color: White, Adjustment: 30 Degree
Also known as: 661209319067, 209N WH, JUN209NWH

Specifications

Type: Adjustable Trim
Diameter: 5 in
Color: White
Type: Adjustable Trim
Color: White
Diameter: 5 in