
$ 215.77 EA
Company wide:
0
in stock
ALLIED AMU1426CCLF
Overview
ALLIED AMU1426CCLF
Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339952312, AMU1426CCLF, ALLAMU1426CCLF
Specifications
| Depth: | 14 in |
| Width: | 12 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Color: | Gray |
| Material: | Fiberglass |
| Height: | 6 in |
| Mounting: | Wall |
| Size: | 6 x 12 x 14i n |
| Depth: | 14 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Material: | Fiberglass |
| Mounting: | Wall |
| Width: | 12 in |
| Color: | Gray |
| Height: | 6 in |
| Size: | 6 x 12 x 14i n |