Multi-Groove Fish Tape, 200 ft

Item #: 0142582
Cat #: 56056
UPC: 092644560569
$ 209.99 EA
Company wide:
0 in stock
Multi-Groove Fiberglass Fish Tape 200-Foot, Multiple grooves molded into the fish tape provides less friction in conduit with or without wires for smoother tape feeding

Overview

Multi-Groove Fiberglass Fish Tape 200-Foot, Multiple grooves molded into the fish tape provides less friction in conduit with or without wires for smoother tape feeding
Also known as: 092644560569, 56056, KLE56056

Specifications

Diameter: 3/16 in
Material: Fiberglass
Length: 200 ft
Type: Fish Tape
Standards: California Proposition 65
Diameter: 3/16 in
Length: 200 ft
Standards: California Proposition 65
Material: Fiberglass
Type: Fish Tape

Customer Reviews

No reviews for this product
(0)