EDW 111-7Y-12J 111 RE, 100VA, N.O.

Item #: 0142559

Cat #: 111-7Y-12J

UPC: 461881284574

$ 117.10 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
EDW 111-7Y-12J N.O. 100VA 84W 120V

Overview

EDW 111-7Y-12J N.O. 100VA 84W 120V
Also known as: 461881284574, 111-7Y-12J, EDW1117Y12J

Specifications

Mounting: Vertical
Color: Gray
Gangs: 1
Mounting: Vertical
Gangs: 1
Color: Gray