OC LRELL3X48-G PVC CTD ELB 90D 3IN

Item #: 0142526

Cat #: LRELL3X48-G

UPC: 704508396046

$ 1913.13 EA
Company wide:
0 in stock
Documents & Guides
OCAL LRELL3X48-G

Overview

OCAL LRELL3X48-G
Also known as: 704508396046, LRELL3X48-G, OCALRELL3X48G

Specifications

Diameter: 3 in
Color: Gray
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 48 in
Diameter: 3 in
Material: PVC Coated Steel
Sweep Radius: 48 in
Color: Gray
Angle: 90°